Shop LIFESECURE
See all product information
Create Account
3-Day Basic Emergency Kit
- Mfr # 10300
- Zoro # G004938450
product price:
$
21.39
/ea
Key Features
Material
Various
Color
White
Depth
3"
Weight
4 lbs
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10300
- Zoro #
- G004938450
- UPC #
- 852186001957
- Country of Origin
- United States
Dimensions
- Depth
- 3"
- Width
- 9 in
- Height
- 11"
Details
- Item
- Emergency Kit
- Material
- Various
- Color
- White
- Weight
- 4 lbs
Description
This compact emergency 72 hour kit for one person provides basic emergency survival supplies for up to three days: water, food, light, warmth and shelter. The SecureSeal zipper bag keeps moisture out and the die cut handle makes for easy carrying in an evacuation. Safety orange coloring and specialty coated “write-on” boxes for name and other emergency information allow for quick identification. Extra space allows for customization to include personal items Compact/Comprehensive: 3 Day emergency supply: water, food, light, warmth, shelter
Long shelf life: water and food (5 years), light stick (4 years), emergency blanket (indefinite)
Safety & Identification: high-visibility safety orange, specialty coated “write-on” name and Emergency Info blocks (use regular ink or permanent marker)
Grab-and-Go: die cut handle for easy carrying in evacuation
SecureSeal zipper bag: protects supplies against moisture and weather
Customize: room to customize for individual needs and facility policy FOR MOBILITY and STORAGE
(1) SecureSeal zipper bag with integrated die-cut handle
FOR HYDRATION:
(6) Emergency drinking water pouches (4 oz.) [5 year shelf life]
FOR NUTRITION:
(1) 2,400 calorie food bars (12 portions) [5 year shelf life]
FOR WARMTH/SHELTER
(1) emergency blanket
FOR COMMUNICATION and LIGHT
(1) 12-hour light stick Weight
4 lbs
Dimensions
9" x 13
Long shelf life: water and food (5 years), light stick (4 years), emergency blanket (indefinite)
Safety & Identification: high-visibility safety orange, specialty coated “write-on” name and Emergency Info blocks (use regular ink or permanent marker)
Grab-and-Go: die cut handle for easy carrying in evacuation
SecureSeal zipper bag: protects supplies against moisture and weather
Customize: room to customize for individual needs and facility policy FOR MOBILITY and STORAGE
(1) SecureSeal zipper bag with integrated die-cut handle
FOR HYDRATION:
(6) Emergency drinking water pouches (4 oz.) [5 year shelf life]
FOR NUTRITION:
(1) 2,400 calorie food bars (12 portions) [5 year shelf life]
FOR WARMTH/SHELTER
(1) emergency blanket
FOR COMMUNICATION and LIGHT
(1) 12-hour light stick Weight
4 lbs
Dimensions
9" x 13
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.