Hi-Vis Coated Gloves, Natural Rubber Latex, Crinkled, Palm, 4 Abrasion Level, Gray, M (8) 1 PR
- Mfr # 317M-08
- Zoro # G0051432
product price:Â
$
5.29
/pr
Key Features
Color
Gray
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 317M-08
- Zoro #
- G0051432
- UPC #
- 038054913687
- Country of Origin
- Malaysia
Dimensions
- Glove Size
- M (8)
- Thickness
- 10 ga
- Glove Length
- 10 in
- Size
- M
- Glove Length Style
- Standard
- Size- Numeric
- 8
- Size- Alpha
- M
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2142X, Standards ANSI/ISEA, CE, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.