Shop ZYMO RESEARCH
See all product information
Create Account
RNA Prep Buffer, 25 ml
- Mfr # ZR1060-2-25
- Zoro # G005256263
product price:Â
$
78.49
/ea
Key Features
Height
1.3 in
Width
1.3 in
Length
2.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR1060-2-25
- Zoro #
- G005256263
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.3 in
- Width
- 1.3 in
- Length
- 2.4 in
Description
For use with a wide variety of RNA purification kits from Zymo Research. Sold individually or as part of a nucleic acid purification kit for the purificaiton of RNA.Sold separately or as part of a Zymo Research purification kit. For research use only.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.1874 lbs
Shipping Dimensions: 1.30 x 1.30 x 2.40
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.1874 lbs
Shipping Dimensions: 1.30 x 1.30 x 2.40
Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.