This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G40000
- Zoro #
- G005260727
- UPC #
- 38576001350
- Country of Origin
- United States
- Style
- Wire Bound
- Format
- Monthly
- Paper Color
- White
- Item
- Planner
- Cover Color
- Black
- Features
- Bleed Resistant Paper, Snag Resistant, Reference Calendar, Unruled Daily Block, Year Date Indicator
- Color
- Black
- Cover Material
- Faux Leather, Simulated Leather
- Placement
- Desktop
- Ink Color
- Blue
- Julian Dates
- Yes
Dimensions
- Sheet Width
- 7"
- Size Standard
- Medium
- Sheet Height
- 8 3/4"
Description
Memo section and note space for entering important information and reminders. Six-month calendar reference on each spread aids with advance planning. Julian dates shows days past and days to come in the year. features: size: 6-7/8" x 8-3/4" page color/theme: white appointment ruling: none edition year: 2022 one month per two-page spread calendar term: 12-month (jan.-dec.) wirebound cover material: simulated leather larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.