This item is Discontinued.

Hamilton Beach Hamilton Beach Metal Black/Silver 2 slot Toaster Oven 12 in. H X 17.8 in. W X 10.2 in. D 31156

This item is Discontinued.

Hamilton Beach

Hamilton Beach Metal Black/Silver 2 slot Toaster Oven 12 in. H X 17.8 in. W X 10.2 in. D (Discontinued)

Mfr # 31156
Zoro # G005267672
UPC # 40094311569
Country of Origin China
Category Toasters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31156
Zoro #
G005267672
UPC #
40094311569
Country of Origin
China

Description

Unclutter your counter with the Hamilton Beach 2-in-1 oven and toaster. This unique combo lets you cook personal-sized pizzas with a tender, crispy crust and toast bread evenly in 40% less time than a traditional toaster oven. With the simple slide of a lever, switching from the extra-wide slot toaster to the spacious oven is easy, making it perfect for the morning breakfast rush or busy weeknight dinner. Bake, broil or toast - this 2-in-1 appliance gives you the flexibility to cook a variety of foods. Set the temperature and timer to your exact specifications using the easy-to-turn knobs. The auto shutoff gives you peace of mind that your food won't overcook once the time is up. Or use the stay-on setting for batch cooking and more. And you don't have to turn the oven upside down to remove crumbs - it slides out easily from the front.


  • • 2-in-1 combination oven and toaster
  • • Space-saving design
  • • Saves counter space
  • • Toast 40% faster and more evenly than the leading competitor
  • • Bake, broil and toast functions
  • • Separate toast shade selector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews