Locker Painted Side Panel
- Mfr # KKLECPSF72P12-1
- Zoro # G005658135
product price:Â
$
73.85
/ea
Key Features
Color
Black
Number of Panels
2
Overall Depth
12 in
Overall Height
72 in
Overall Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KKLECPSF72P12-1
- Zoro #
- G005658135
- UPC #
- -
- Country of Origin
- United States
- Item
- End Panel For Flat-Top Locker
- Color
- Black
- Number of Panels
- 2
- Panel Construction
- Solid
- Panel Location
- End
- Product Type
- End Cover Panel
- Finish
- Powder Coated
- Material
- Steel
- Assembled
- Unassembled
- Method of Construction
- Bolted
- For Locker Top
- Flat
- Number of Mounting Holes
- 18
- Includes
- Hardware
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Overall Depth
- 12 in
- Overall Height
- 72 in
- Overall Width
- 12 in
- For Locker Depth
- 12 in
- Material Thickness
- 14 ga
- For Locker Height
- 72 in
Description
End Panel For Flat-Top Locker, Color Black, Number of Panels 2, Overall Depth 12 in, Overall Height 72 in, Overall Width 12 in, Panel Construction Solid, Panel Location End, Product Type End Cover Panel, Finish Powder Coated, For Locker Top Flat, Material Steel, Method of Construction Bolted, Assembled Unassembled, For Locker Depth 12 in, For Locker Height 72 in, For Locker Width Not Applicable, Includes Hardware, Lock Type Not Applicable, Material Thickness 14 ga, Number of Locks Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.