Shop MILWAUKEE TOOL
See all product information
Create Account
Anchor Adapter for Ridgid or Spartan Machines
- Mfr # 48-53-3002
- Zoro # G005948106
product price:Â
$
34.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connection Size
3/4 in
Cable Type
Inner Core
Compatible Cleaner Series
RIDGID and SPARTAN Drum Machines to MILWAUKEE Cables
Cable Material
Steel
Compatible Machine Type
Drum Machines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-53-3002
- Zoro #
- G005948106
- UPC #
- 045242574704
- Country of Origin
- China
Dimensions
- Connection Size
- 3/4 in
Details
- Item
- Cable Anchor
- Cable Type
- Inner Core
- Compatible Cleaner Series
- RIDGID and SPARTAN Drum Machines to MILWAUKEE Cables
- Cable Material
- Steel
- Compatible Machine Type
- Drum Machines
- Core Type
- Inner Core
- Number of Cables Included
- 0
- Application
- Drain Cleaning
- Product Type
- Anchor Adapter
Description
Cable Anchor, Product Type Anchor Adapter, Compatible Machine Type Drum Machines, Compatible Cleaner Series RIDGID and SPARTAN Drum Machines to MILWAUKEE Cables, Cable Type Inner Core, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter Not Applicable, Cable Diameter Not Applicable, Cable Length Not Applicable, Core Type Inner Core, Application Drain Cleaning, Cable Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.