Shop MASTER PNEUMATIC
See all product information
Create Account
FILTER
- Mfr # BF6A400-10E5W
- Zoro # G005962980
product price:Â
$
809.99
/ea
Free Shipping & Returns
Key Features
Connection Size - Air Treatment
1-1/4" BSPP
Filter Rating
5 micron
Bowl Material
Metal
Max. Incoming Pressure - Air Treatment
200 psi
Drain Type
Internal Float (Brass Stem)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BF6A400-10E5W
- Zoro #
- G005962980
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size - Air Treatment
- 1-1/4" BSPP
Details
- Filter Rating
- 5 micron
- Bowl Material
- Metal
- Max. Incoming Pressure - Air Treatment
- 200 psi
- Drain Type
- Internal Float (Brass Stem)