Shop MASTER PNEUMATIC
See all product information
Create Account
FILTER 1/2
- Mfr # F380-4
- Zoro # G005972125
product price:Â
$
87.29
/ea
Key Features
Connection Size - Air Treatment
1/2" NPTF
Drain Type
Manual
Max. Incoming Pressure - Air Treatment
150 psi
Filter Rating
5 micron
Bowl Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F380-4
- Zoro #
- G005972125
- UPC #
- -
- Country of Origin
- United States
- Drain Type
- Manual
- Max. Incoming Pressure - Air Treatment
- 150 psi
- Filter Rating
- 5 micron
- Bowl Material
- Plastic
Dimensions
- Connection Size - Air Treatment
- 1/2" NPTF
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.