Shop FOWLER
See all product information
Create Account
mini-Mag Protractor
- Mfr # 544224501
- Zoro # G0061243
product price:
$
119.99
/ea
Free Shipping & Returns
Key Features
Length
2.375″
Height
2.375″
Width
1.375″
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 544224501
- Zoro #
- G0061243
- UPC #
- 646795168978
- Country of Origin
- China
- Item
- Protractor
Dimensions
- Length
- 2.375″
- Height
- 2.375″
- Width
- 1.375″
Description
The Fowler 544224501 Protractor is a great tool for anyone who needs to measure angles. Whether you are an architect, engineer or student, this protractor will help you get accurate measurements every time. This Fowler protractor can be used with either degree or mils markings. The durable construction of the product makes it perfect for long term use in any environment.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.