Isopropyl Rubbing Alcohol 70%, Usp, 16 Oz, Ea., Ea.
- Mfr # 781080
- Zoro # G006440685
product price:
$
8.29
/ea
Sold in multiples of 3 for
$24.87
Key Features
Size - First Aid and Wound Care
16 oz.
Case Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 781080
- Zoro #
- G006440685
- UPC #
- 817415020833
- Country of Origin
- United States
- Case Quantity
- 1
Dimensions
- Size - First Aid and Wound Care
- 16 oz.
Description
Dealmed Isopropyl Rubbing Alcohol 70% USP, First Aid Antiseptic, 16 fl. oz | ANTISEPTIC: Dealmed Isopropyl Rubbing Alcohol 70% USP is used in a wide variety of industrial and household chemicals, and is a common ingredient in chemicals such as antiseptics and detergents. This isopropanol is an effective infection fighter. 70% alcohol can also be used as an antiseptic for disinfection of minor wounds | ABOUT THE PRODUCT: Active Ingredient: Alcohol Isopropyl (70%); inactive ingredient: Water. This is widely used within pharmaceutics, hospitals, cleanrooms, and electronics or medical device manufacturing | FIRST AID HELP: Isopropyl Alcohol is the first aid to help prevent the risk of infection in minor cuts, scrapes, animal bites or serious burns. It can be applied as a cooling, soothing application for patients and athletes | MULTI-PURPOSE USE: Alcohol solution is used in making cosmetics, skin and hair preparations, pharmaceuticals, perfumes, lacquer formulations, dye solutions, antifreezes, soaps, window cleaners | HEALTHCARE NEEDS: Dealmed understands the changing climate of healthcare and how important it is to have an honest, dependable partner. As such, we’ve made it our goal to deliver a large selection of items at guaranteed low prices faster than ever before.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.