Shop PEERLESS
See all product information
Create Account
Choice Two Handle Wall Mounted Kitchen Faucet
Mfr # P299305LF
Zoro # G006531796
product price:Â
$
150.45
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Height
10.19
Length (In.)
11.38
Width
13.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P299305LF
- Zoro #
- G006531796
- UPC #
- 34449652254
- Country of Origin
- China
Dimensions
- Height
- 10.19
- Length (In.)
- 11.38
- Width
- 13.38
Details
- Finish
- Chrome
- Item
- Kitchen Faucet
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov