Shop CAMOZZI
See all product information
Create Account
Soft Start
- Mfr # MC202-AVTF
- Zoro # G006692718
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
NPT Inlet (In.)
1/2 NPTF
Body Material
ZAMA
(F)NPT Vent Outlet (In.)
1/2 NPTF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC202-AVTF
- Zoro #
- G006692718
- UPC #
- -
- Country of Origin
- Italy
- NPT Inlet (In.)
- 1/2 NPTF
- Body Material
- ZAMA
- (F)NPT Vent Outlet (In.)
- 1/2 NPTF
Description
CAMOZZI SOFT START
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.