Wheel Stud
- Mfr # 610-442.1
- Zoro # G006990852
product price:Â
$
2.59
/ea
Sold in multiples of 3 for
$7.77
Key Features
Material
Steel
Under Head Length
2.281 in
Thread Diameter
M14
Quick-Start Nose
Yes
Thread Length (In)
0.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 610-442.1
- Zoro #
- G006990852
- UPC #
- 19495042280
- Country of Origin
- United States
Dimensions
- Under Head Length
- 2.281 in
- Thread Diameter
- M14
- Thread Length (In)
- 0.27 in
- Head Diameter
- 20.32 mm
- Knurl Diameter (In)
- 0.61 in
- Thread Size
- M14-2.0
- Shoulder Length (In)
- 0.469 in
Details
- Material
- Steel
- Item
- Wheel Stud
- Quick-Start Nose
- Yes
- SAE or Metric
- Metric
- Color
- Silver
- Thread Direction
- Clockwise (Right)
- Style
- Serrated Stud
- Thread Pitch
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.