Shop DORMAN
See all product information
Create Account
Wheel Stud
- Mfr # 610-312.1
- Zoro # G006990913
product price:Â
$
2.29
/ea
Sold in multiples of 4 for
$9.16
Key Features
Material
Steel
Thread Pitch
1.5 mm
Thread Size
M12-1.50
Under Head Length
43.69 mm
Thread Length (In)
1.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 610-312.1
- Zoro #
- G006990913
- UPC #
- 80358176206
- Country of Origin
- United States
- Material
- Steel
- Thread Pitch
- 1.5 mm
- Item
- Wheel Stud
- Style
- Serrated Stud
- SAE or Metric
- Metric
- Color
- Silver
- Thread Direction
- Clockwise (Right)
Dimensions
- Thread Size
- M12-1.50
- Under Head Length
- 43.69 mm
- Thread Length (In)
- 1.11 in
- Head Diameter
- 18.92 mm
- Knurl Diameter (In)
- 0.56 in
- Thread Diameter
- M12
- Shoulder Length (In)
- 0.492 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.