Shop POLTEX
See all product information
Create Account
Pipette Controller Bracket
- Mfr # BRK-W
- Zoro # G007150064
product price:Â
$
25.65
/ea
Key Features
Includes
Keyhole Slots for Wall Mount
Product Type
Pipette Hanger
Height
4 in
Color
Clear
Length
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRK-W
- Zoro #
- G007150064
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Length
- 2 1/2 in
- Width
- 3 in
- Tube Size
- 1.13 in
- Compartment Length
- 1 1/8 in
- Overall Height
- 4 in
- Overall Length
- 2 1/2 in
- Overall Width
- 3 in
- Wire Rope Length
- 2 1/2 in
Details
- Includes
- Keyhole Slots for Wall Mount
- Item
- Pipette Aid Rack
- Product Type
- Pipette Hanger
- Color
- Clear
- Material
- PETG
- Lab Rack Capacity
- Holds 1 Pipette Aid
- Number of Compartments
- 1
- For Use With
- Pipetman, Pipette Controller
- Holding Capacity
- Holds 1 Pipette Aid
- Total Holding Capacity
- Pipette Aid
- Autoclavable
- No
- Compatible Product Type
- Pipette Aid, Pipette Filler
- Shell Material
- PETG
- Wire Color
- Clear
Description
Item Pipette Aid Rack, Mounting Type Wall, Number of Compartments 1, Autoclavable No, Material PETG, Clear, Height 4 in, Length 2 1/2 in, Width 3 in, For Use With Pipetman, Pipette Controller, Includes Keyhole Slots for Wall Mount, Lab Rack Capacity Holds 1 Pipette Aid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.