Ergonomic Vertical Notebook Computer Riser, Black
- Mfr # MMMLX550
- Zoro # G007203401
product price:Â
$
51.69
/ea
Key Features
Height
8-3/4 in
Color
Black, Silver
For Use On
Docking Stations
Depth
6.38 in
Width
7-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MMMLX550
- Zoro #
- G007203401
- UPC #
- 21200530401
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 8-3/4 in
- Depth
- 6.38 in
- Width
- 7-3/4 in
Details
- Color
- Black, Silver
- Item
- Notebook Stand
- For Use On
- Docking Stations
Description
Use Vertical Notebook Riser to position your notebook screen at an ergonomically correct height while taking up less desk space Notebook Riser has 3 of vertical adjustability It is compatible with most docking stations Cable management feature keeps cords organized Nonskid base keeps the riser in place Compact design helps free up desk space
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.