Shop CRAYOLA
See all product information
Create Account
Model Magic Modeling Material, Assorted
- Mfr # CYO232412
- Zoro # G007480550
product price:Â
$
31.85
/ea
Key Features
Application
Sculpture, Project
Features
Non-toxic
Standards
ACMI Certified AP Nontoxic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CYO232412
- Zoro #
- G007480550
- UPC #
- 71662224127
- Country of Origin
- United States
Details
- Color
- White, Earth Tone, Bisque
- Item
- Modeling Clay
- Application
- Sculpture, Project
- Features
- Non-toxic
- Standards
- ACMI Certified AP Nontoxic
Description
Use this ultimate modeling material for a wide range of handson learning projects and sculpting activities Colors can be blended by mixing colors thoroughly or stop mixing part way to create marbled effects Model Magic is great for teaching color theory and for creating colorful threedimensional projects It airdries to a smooth, resilient finish Resealable plastic bucket contains four freshness pouches with one 8 oz pouch each of Earthtone, Bisque, Terra Cotta and White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov