Shop STINGER ELECTRONICS
See all product information
Create Account
Primary Wire, Hook Up, 12 AWG, Copper, Black
- Mfr # SPW312BK
- Zoro # G008399554
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
Hook Up
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPW312BK
- Zoro #
- G008399554
- UPC #
- 609098795623
- Country of Origin
- China
Dimensions
- Wire Size
- 12 AWG
- Length
- 500 ft.
Details
- Item
- Primary Wire
- Trade Designation
- Hook Up
- Conductor Material
- Copper
- Number of Conductors
- 1C
- Wire Color
- Black
- Jacket Color
- Black
Description
The SPW312BK is PRO series 12 Gauge Power or Ground Single Conductor Black Wire featuring pure OFC oxygen free copper. It also exceeds AWG American Wire Gauge requirements and has high quality matte insulation that is oil and extreme temperature resistant. 500 feet per roll
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.