Shop DELTA
See all product information
Create Account
Contemporary Round Instant Hot Water Dispenser
Mfr # 1930LF-H-AR
Zoro # G008583878
product price:Â
$
459.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Finish
Arctic Stainless
Flow Rate
1.5 gpm
Standards
CEC Certified
Length (In.)
6.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1930LF-H-AR
- Zoro #
- G008583878
- UPC #
- 34449992848
- Country of Origin
- China
Dimensions
- Length (In.)
- 6.31 in
- Width
- 3.81 in
- Height
- 9.44 in
Details
- Number of Holes
- 1
- Finish
- Arctic Stainless
- Flow Rate
- 1.5 gpm
- Standards
- CEC Certified
- Green Certification or Other Recognition
- CalGreen Certified
- CEC Compliant
- T
- Basic Material
- Brass
- Material
- Brass
Description
Delta Instant Hot Faucets provide near boiling water, perfect for cleaning, cooking and more. Prep your coffee and warm beverages without having to wait for a kettle. This contemporary round design coordinates with various Delta Kitchen Faucets. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.
- Delta Instant Hot Faucets provide near boiling water, perfect for cleaning, cooking and more
- Coordinates beautifully with various Delta Kitchen Faucets
- Engineered to function with HWT300-F2000S, HWT-300, or HWT300-F3000S InSinkErator tank models
- Tank and filter must be purchased separately and are not available from Delta Faucet Company
- Fits single-hole installations
- Accommodates up to 3-inch maximum deck thickness
- Spring-loaded, self-closing handle