Bottle Trap
- Mfr # DT041141
- Zoro # G008596878
product price:Â
$
169.90
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Material of Construction
Brass
Length (In.)
13 in
Material
Brass
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DT041141
- Zoro #
- G008596878
- UPC #
- 195205044369
- Country of Origin
- China
Dimensions
- Length (In.)
- 13 in
- Width
- 3 in
- Height
- 9.75 in
- Height (In.)
- 9.75 in
Details
- Finish
- Chrome
- Material of Construction
- Brass
- Material
- Brass
Description
Create a cohesive look in the bath and bring your personal taste to exposed vanity designs by thoughtfully coordinating this decorative p-trap to your Delta fixtures through a range of finishes. For the detail-oriented or finishing touch appreciators, our decorative fittings elevate the entire bathroom with contemporary, transitional and traditional accents all in matching Delta finishes. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.
- Polish your bath's aesthetic with a decorative p-trap that perfectly matches Delta Faucet finishes
- Easily coordinate with other Delta products and accessories
- Replace unsightly p-traps with sink fittings you'll want to showcase
- Durable brass construction
- Attaches to drain body or tailpiece with 1-1/4"-11 NPSM threaded connection
- 12-inch straight arm
- Escutcheon included
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.