Shop TPI
See all product information
Create Account
Indoor/Outdoor Quartz Electric Infrared Heater 120V 1500W Brown
- Mfr # OCH46120VE
- Zoro # G008623550
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
Height
6-1/2 in
Width
5 3/8 in
Material
Stainless Steel
Length
44-3/8 in
Heater Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OCH46120VE
- Zoro #
- G008623550
- UPC #
- 686334480444
- Country of Origin
- United States
- Item
- Quartz Infrared Space Heater
- Material
- Stainless Steel
- Heater Voltage
- 120V
Dimensions
- Height
- 6-1/2 in
- Width
- 5 3/8 in
- Length
- 44-3/8 in
Description
TPI Indoor/Outdoor Quartz Electric Infrared Heater OCH-46-120VE 120V 1500W - Brown
Features: Amps: 12.5Approval: ETLBTU: 5120Color: BrownConstruction: Steel Housing With Aluminum ReflectorHeight Inches: 6-1/2KiloWatts: 1.5Length Inches: 44-3/8Voltage: 120Watts: 1500Width Inches: 5-3/8
Features: Amps: 12.5Approval: ETLBTU: 5120Color: BrownConstruction: Steel Housing With Aluminum ReflectorHeight Inches: 6-1/2KiloWatts: 1.5Length Inches: 44-3/8Voltage: 120Watts: 1500Width Inches: 5-3/8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.