Shop DORMAN
See all product information
Create Account
Engine Oil Cooler #Dorman 918-428
Mfr # 918-428
Zoro # G008630572
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Item Grade
Standard Replacement
Core Tube Width
2.52 in
Outlet Fitting Type
Female
Base Height
5 in
Inlet Fitting Type
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 918-428
- Zoro #
- G008630572
- UPC #
- 889245129932
- Country of Origin
- China
- Item Grade
- Standard Replacement
- Outlet Fitting Type
- Female
- Inlet Fitting Type
- Female
- Finish
- Matte
- Color
- Silver
- Includes
- 1 Engine Oil Cooler
- Core Row Quantity
- 17
- Cable Material
- Aluminum
- Item
- Engine Oil Cooler
Description
Dorman 918-428