Shop KOHLER
See all product information
Create Account
Lattice Grate, 48 X 1.25
- Mfr # K-80657-BL
- Zoro # G008659245
product price:Â
$
728.92
/ea
Free Shipping & Returns
Key Features
Drain Material
Anodized Aluminum
Length - Drains
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-80657-BL
- Zoro #
- G008659245
- UPC #
- 885612957610
- Country of Origin
- Unknown
Dimensions
- Length - Drains
- 48 in
Details
- Drain Material
- Anodized Aluminum
- Finish
- Matte Black
Description
Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.