This item is Discontinued.

This item is Discontinued.
Interior Cleaner 16 oz - Safe On All Interior Surfaces (Discontinued)
Mfr #
30001
Zoro #
G008664591
UPC # 850366008079
Country of Origin United States
Category Automotive Interior Detailers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30001
- Zoro #
- G008664591
- UPC #
- 850366008079
- Country of Origin
- United States
Description
Alpha Interior Cleaner is an effective all-in-one cleaner pH-balanced formula that quickly and gently cleans all surfaces, including glass, leather, vinyl, and plastic. Effortlessly removes dirt, oil, tough stains, and grime. A non-toxic cleaner that is made in small batches to ensure quality and effectiveness. Choosing from the wide range of products for your vehicle interior can be challenging, especially when modern and high-end vehicles contain a colorful mixture of different surfaces, mainly vinyl, plastic, and leather. We know leather to be a high-quality product; of course, you want to ensure that you use a safe and high-quality cleaner to match. Alpha Interior Cleaner will penetrate your leather and work from the inside to lift out dirt, oil and grease to preserve the quality with no residue or deterioration. Better yet, it'll take dirt straight off your other surfaces too, so you can just keep using it until your whole interior is done! Our specially-designed formula is not only pH neutral, it's colorless which leaves no residue on your surface. As leather ages, it cracks, which can mean that dirt penetrates more efficiently, and untreated cracks can turn into splits and, eventually, tears. Alpha Interior Cleaner helps to protect cracked areas from further damage, giving you a longer and cleaner product life. At Proje we have come up with a blended cleaner that is tough on dirt and grease no matter the surface. One bottle can be used as your interior cleaning solution for all surfaces.