Bellows Coupling

  • Mfr # BCK50-1 3/4"-30MM-A
  • Zoro # G008677089
product price: 
$
285.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.82 in
Dynamic Torque Non-Reversing
675 lb-in
Axial Motion
0.03 in
Screw Material
Alloy Steel
Moment of Inertia
2.711 lb-in sq
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BCK50-1 3/4"-30MM-A
Zoro #
G008677089
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.82 in
Bore Diameter 1
1 3/4 in
Different Bore Sizes
Yes
Bore Diameter 2
30 mm
Maximum Bore Diameter
1 3/4 in
Coupling Outside Diameter
3.13 in
Minimum Bore Diameter
30 mm
Keyway Width 2
8 mm
Keyway Width 1
3/8 in
Keyway Depth 2
3.3 mm
Length Through Bore 1
1.75 in
Length Through Bore 2
1.75 in
Screw Thread Size
M8
Keyway Depth 1
3/16 in
Screw Length
25 mm
Clearance Diameter
3.13 in
Hub Length
1.38 in
Wire Rope Length
3.82 in
Length
3.82 in
Fits Chest Size
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance

Details

Dynamic Torque Non-Reversing
675 lb-in
Axial Motion
0.03 in
Screw Material
Alloy Steel
Item
Bellows Coupling
Moment of Inertia
2.711 lb-in sq
Dynamic Torque Reversing
337.5 lb-in
Bore Tolerance
+0.001/-0.000 in
Bellows Material Grade
321
Hub Material Grade
2024
Bellows Material
Stainless Steel
Hub Material
Aluminum
System of Measurement
Inch to Metric Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Application
Encoders, Stepper / Servo
Shaft Tolerance
+0.0000 in / -0.0005 in
Fastener Tightening Torque
39 N-m
Included Screws
(2) Hex Cap Screw
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round Keyed
Maximum Speed
10,000 RPM
Full Bearing Support Required
Yes
Parallel Misalignment
0.012 in
Shaft Locking Type
Clamp On
Maximum Torque
1,350 lb-in
Minimum Operating Temperature
-40 Degrees F
Zero Backlash
Yes
Number of Locking Screws
2
Bellows Material Finish
None
Screw Material Finish
Black Oxide
Angular Misalignment
2 Degrees
Hub Material Finish
Sulfuric Anodized
Torsional Stiffness
3,500 in-lb/Deg
Maximum Operating Temperature
200 Degrees F

Description

Bellows Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 30 mm, Coupling Outside Diameter 3.13 in, Maximum Speed 10,000 RPM, Maximum Torque 1,350 lb-in, Hub Material Aluminum, Overall Length 3.82 in, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Clearance Diameter 3.13 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.75 in, Length Through Bore 2 1.75 in, Parallel Misalignment 0.012 in, Bore Type Round Keyed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews