Shop HUSKY TOWING
Create Account
81146; 2 Bike Hitch Mount Bike Rack; 2 Inch Receiver; Swing Away
- Mfr # 81146
- Zoro # G009101590
product price:Â
$
115.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81146
- Zoro #
- G009101590
- UPC #
- 88805811465
- Country of Origin
- China
Description
The Husky Towing 81146 hitch mount bike rack is designed to safely transport up to two bicycles using a 2 inch receiver mount. Built for convenience and durability, this rack features a swing-away design that allows easy access to the trunk or rear door of SUVs and other vehicles without removing the bikes, making it ideal for road trips and outdoor adventures. Constructed from heavy-duty steel, the rack delivers reliable strength with a total weight capacity of up to 120 pounds. The black powder-coated finish adds corrosion resistance and helps protect the rack from wear caused by weather and road exposure. Its non-folding design emphasizes stability and simplicity, ensuring consistent performance during transport. The frame-clamp hold system secures bikes firmly by the frame, helping minimize movement while driving. Designed for Class III receiver hitches, the rack installs directly into a 2 inch receiver for a solid, dependable connection. While the rack features a swing-away tilt function for vehicle access, it does not include an integrated lock, allowing users to add their preferred security solution if desired. Ideal for cyclists seeking a practical and durable hitch-mounted bike rack, the Husky Towing 81146 combines strength, ease of use, and vehicle accessibility. Backed by a limited 1 year warranty, it reflects Husky Towing’s commitment to quality materials, functional design, and dependable towing and transport accessories.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.