This item is Discontinued.

This item is Discontinued.
Quantum 810 Noise Cancelling Wireless Bluetooth Over Ear Gaming Headset, Black (Discontinued)
Mfr #
JBLQ810WLBLKAM
Zoro #
G009134949
UPC # 50036389679
Country of Origin China
Category Earbuds & Headphones
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JBLQ810WLBLKAM
- Zoro #
- G009134949
- UPC #
- 50036389679
- Country of Origin
- China
- Color
- Black
- Material
- Plastics
Dimensions
- Length
- 3.80 in
- Width
- 8.70 in
Description
JBL Quantum 810 Noise Cancelling Wireless Bluetooth Over Ear Gaming HeadsetLevel up to the JBL Quantum 810 Wireless with Hi-Res certified JBL QuantumSOUND that makes even the tiniest audio details come in crystal clear and JBL QuantumSURROUND, the best spatial surround sound for gaming with DTS Headphone:X version 2.0 technology. With 2.4GHz wireless connection and Bluetooth 5.2 streaming and 43 hours of battery life that charges as you play, you'll never miss a second. Designed for gaming environments, the voice focus boom mic and noise suppression technology guarantee you'll always come in clear whether you're talking strategy with your team or ordering a pizza. Adjust the Discord-certified dial for the perfect balance, then run and gun all day and night with the convenience of a smaller 2.4GHz dongle and the comfort of premium leather-wrapped memory foam ear cushions.Product Features:Wireless over-ear performance gaming headset JBL QuantumSURROUND and DTS Headphone:X version 2.0 technology for immersive, multichannel 3D audioJBL QuantumSOUND with Hi-Res 50mm drivers position even the tiniest audio details with pinpoint accuracyDual wireless, lossless 2.4GHz wireless and Bluetooth 5.2Active Noise Cancelling technology for gaming43 hours of battery life that charges as you playDirectional voice-focus boom microphone with flip-up mute and echo-canceling technologyLightweight, durable headband and premium leather-wrapped memory foam ear cushionsGame audio chat-dial for DiscordOptimized for PC, compatible with multiple platformsIncludes Headset, USB charging cable, 3.5mm audio cable, USB wireless dongle, and windshield foamWarranty Card included contains the full terms and conditions
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.