ControlStation, Dead-End, Button, 2NO/2NC

  • Mfr # EFDB110-DU2
  • Zoro # G0094779
product price: 
$
654.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
Legend
Start/Stop
Number of Pilot Lights
0
Type of Operator
Push Button
Contact Form
2NO/2NC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EFDB110-DU2
Zoro #
G0094779
UPC #
-
Country of Origin
Mexico
Item
Control Station
Number of Gangs
1
Legend
Start/Stop
Number of Pilot Lights
0
Type of Operator
Push Button
Contact Form
2NO/2NC
Number of Operators
2
NEMA Rating
7, 9
Hub Style
Dead-End
Series
EFD/EFDB
Contact Rating
10A @ 600V AC
Standards
CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508
Action
Momentary/Momentary
Safety Rating
Class 1, Division 1, Groups B, C, D; Class 1, Division 2, Groups B, C, D; Class 2, Division 1 and 2, Groups E, F, G; and Class 2I
IP Rating
IP54
Enclosure Material
Aluminum
Mounting
Surface
Product Type
Control Station
Mounting Style
Flange
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
3, 7, 9
Operator Configuration
Push Button
Resistance Properties
Arc Resistant, Corrosion Resistant, Dust Ignition Proof, Explosion Proof, High Dielectric Strength, Thermal Resistant
AC Contact Rating
10 A @ 600 V
Operating Temperature - Maximum
104 Degrees F

Dimensions

Hub Size
1 in
Width
3 in
Depth
5.75 in
Height
4.63 in
Overall Height
6.31 in
Overall Width
3 in
Hub Size - Maximum
1 in
Overall Depth
4.81 in

Description

Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Start/Stop, Type of Operator Push Button, Action Momentary/Momentary, Contact Form 2NO/2NC, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 3 in, Depth 5.75 in, Enclosure Material Aluminum, Standards CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508

Ratings & reviews