Shop HOBART
See all product information
Create Account
Bushing
- Mfr # 00-290883
- Zoro # G009534251
product price:Â
$
22.29
/ea
Key Features
Height
0.688 in
Length
1.688 in
Weight
0.1 lbs
Width
0.688 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-290883
- Zoro #
- G009534251
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.688 in
- Length
- 1.688 in
- Width
- 0.688 in
Details
- Weight
- 0.1 lbs
Description
Hobart 00-290883. This is a geniune OEM replacement part from Hobart.