Shop NORTON ABRASIVES
See all product information
Create Account
Surface Grinding Segment
- Mfr # 69936699727
- Zoro # G009843407
product price:Â
$
128.99
/ea
Sold in multiples of 4 for $515.96
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Wheel Hardness
F
Series
Gemini 53A
Wheel Type
Type 31
Specification
GEMINI 30-F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69936699727
- Zoro #
- G009843407
- UPC #
- 699366997279
- Country of Origin
- Mexico
- Item
- Surface Grinding Segment
- Abrasive Material
- Aluminum Oxide
- Abrasive Wheel Hardness
- F
- Series
- Gemini 53A
- Wheel Type
- Type 31
- Specification
- GEMINI 30-F
- Grit
- 30
- Compatible Tool Type
- Vertical Spindle Surface Grinder
- Primary Material Applicationn
- Brass, Bronze, Cast Iron, Steel, Tool Steel
- Compatible Chuck
- ME100703B Cortland
- Primary Material Application
- Brass, Bronze, Cast Iron, Steel, Tool Steel
Description
Surface Grinding Segment, Abrasive Material Aluminum Oxide, Compatible Chuck ME100703B Cortland, Compatible Tool Type Vertical Spindle Surface Grinder, Grit 30, Overall Length 8 in, Overall Thickness 3 in, Overall Width 11 1/4 in, Primary Material Application Brass, Bronze, Cast Iron, Steel, Tool Steel, Specification GEMINI 30-F, Wheel Type Type 31, Series Gemini 53A