Torque Checker
- Mfr # STTC8000
- Zoro # G010031008
product price:Â
$
7,641.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Torque (Ft.-Lb.)
8893
Socket Size Range (In.)
2
For Use With
DSX5000, HMT7500, RSL5000, RSL8000, S6000X, S6000PX, W8000X, W8000PX
Overall Width (In.)
19.6
Socket Size Range (mm)
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STTC8000
- Zoro #
- G010031008
- UPC #
- 662005429066
- Country of Origin
- United Kingdom
Dimensions
- Socket Size Range (In.)
- 2
- Overall Width (In.)
- 19.6
- Socket Size Range (mm)
- 50
Details
- Item
- Torque Checker
- Max. Torque (Ft.-Lb.)
- 8893
- For Use With
- DSX5000, HMT7500, RSL5000, RSL8000, S6000X, S6000PX, W8000X, W8000PX
Description
Torque Checker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.