Flapper Assembly, Rubber
- Mfr # 7381657-200.0070A
- Zoro # G010046040
product price:Â
$
49.75
/ea
Key Features
Fits Brand
American Standard
For Use With
Toilets
Product Type
Flapper Assembly
Finish
Unfinished
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7381657-200.0070A
- Zoro #
- G010046040
- UPC #
- 012611572807
- Country of Origin
- Multiple
- Item
- Flapper Assembly
- Fits Brand
- American Standard
- For Use With
- Toilets
- Product Type
- Flapper Assembly
- Finish
- Unfinished
- Color
- Black
- Material
- Rubber
- Compatible Brand
- American Standard
- Compatible Series
- VorMax
- Compatible Product Type
- Toilets
- Compatible SubBrand
- Gravity Tanks
- Shell Material
- Rubber
- Wire Color
- Black
- Traction Material
- Rubber
Dimensions
- Size
- 1 in
Description
Flapper Assembly, Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.