Cylindrical Lock
- Mfr # UT5257 ESE 626 RH
- Zoro # G010057534
product price:Â
$
2,431.99
/ea
Free Shipping & Returns
Key Features
Style
ES - Lever
For Door Thickness
1-3/4 In.
Color
Satin Chrome
Includes
Unit Lock
Cylinder Type
Conventional Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UT5257 ESE 626 RH
- Zoro #
- G010057534
- UPC #
- 197163205516
- Country of Origin
- United States
- Style
- ES - Lever
- Color
- Satin Chrome
- Includes
- Unit Lock
- Cylinder Type
- Conventional Cylinder
- Backset
- 2-3/4 In.
- For Use With
- UT5200 Series Unit Locks
- Material
- Brass or Bronze
Dimensions
- For Door Thickness
- 1-3/4 In.
Description
Storeroom Function, Handed, Conventional Cylinder, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.