Shop TOWNSTEEL
See all product information
Create Account
Cylindrical Lock
- Mfr # CRX-K-86-630-5
- Zoro # G010058876
product price:Â
$
788.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Style
K Knob
For Door Thickness
1-3/4 In.
Function
F86 - Storeroom
Backset
2-3/4 In.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRX-K-86-630-5
- Zoro #
- G010058876
- UPC #
- 197163172849
- Country of Origin
- United States
- Grade
- Grade 1
- Style
- K Knob
- Function
- F86 - Storeroom
- Backset
- 2-3/4 In.
- Cylinder Type
- Conventional Cylinder
- Color
- Satin Stainless Steel
- For Use With
- TownSteel Ligature Resistant Cylindrical Locks
- Includes
- Cylindrical Lock
Dimensions
- For Door Thickness
- 1-3/4 In.
Description
Heavy Duty Ligature Resistant Knob, Grade 1, Storeroom, Keyed, ANSI, 5 In. Backset, Schlage C Keyway, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.