Shop MONOPRICE

Patch Cord, Cat 6, Flexboot, Gray, 5.0 ft.

  • Mfr # 9807
  • Zoro # G0100628

product price: 
$
2.69
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
End 1 Connection Type
RJ45
Length - Patch Cord
5.0 ft
Cable Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9807
Zoro #
G0100628
UPC #
00844660098072
Country of Origin
Philippines

Dimensions

Length - Patch Cord
5.0 ft
Conductor Size - Data Cable
24 AWG
Length
5 ft
Overall Length
5 ft
Cable Diameter
6.2 mm
Bandwidth
250MHz (Tested up to 550MHz)
Wire Rope Length
5 ft

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Performance Category
6
Boot Type
Flexboot
Connector Type
RJ45 - 8P8C
Plenum Rated
No
Item - Data Cable
Voice and Data Patch Cord
Fire Rating - Data Cable
Commercial
Jacket Material - Wire and Cable
PVC
Shielding
None
NEC Article and Type
800 CMG
Jacket Color
Gray
Wire Gauge
24 AWG
Temp. Range
-40 Degrees to 167 Degrees F
Category - Data Cable
6
Category Type
6
Color
Gray
Shielded
Unshielded
Jacket Material
PVC
Maximum Operating Temperature
167 Degrees F
Insulation Material
Polyethylene
Fire Rating
Commercial
Conductor Gauge
24 AWG
End 1 Boot Type
Flexboot
Maximum Frequency
550 MHz
Minimum Operating Temperature
-40 Degrees F
End 2 Boot Type
Flexboot
Cable Construction
Stranded (with Spine)
Conductor
Pure Bare Copper
Category
Cat6
Cable Gauge
24AWG
RJ45 Plug
8P8C 50U" Gold Plated
Wire Color
Gray

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Gray, Overall Length 5 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.