Shop OMRON
See all product information
Create Account
Relay Sockets
- Mfr # J7KNA-AR-40 24VS
- Zoro # G010080112
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
60 Degrees C
Series
J7KNA-AR
Body Height
57.5 mm
Minimum Operating Temperature
-40 Degrees C
Base Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J7KNA-AR-40 24VS
- Zoro #
- G010080112
- UPC #
- 4536854851667
- Country of Origin
- Germany
- Item
- Relay Sockets
- Maximum Operating Temperature
- 60 Degrees C
- Series
- J7KNA-AR
- Minimum Operating Temperature
- -40 Degrees C
- Base Shape
- Square
- Coil Voltage
- 24V DC with Diode
- Current Rating
- 10 A
- Contact Rating (DC)
- 0.1 A @ 220V, 0.40 A @ 110V, 2.00 A @ 60V
Dimensions
- Body Height
- 57.5 mm
- Body Width
- 45 mm
- Body Depth
- 49 mm
Description
Relay Sockets, Coil Voltage 24V DC with Diode, Current Rating 10 A, Number of Pins Not Applicable, Contact Rating (DC) 0.1 A @ 220V, 0.40 A @ 110V, 2.00 A @ 60V, Base Shape Square, Body Depth 49 mm, Body Height 57.5 mm, Body Width 45 mm, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.