Square Milling Insert
- Mfr # 6842068
- Zoro # G010369521
product price:Â
$
18.99
/ea
Sold in multiples of 5 for
$94.95
Key Features
ISO Number
SDMT1204PDRMH
Rake
Positive
Inscribed Circle
0.500 in
Insert Size
43
Lead Angle
90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6842068
- Zoro #
- G010369521
- UPC #
- 4064182636132
- Country of Origin
- Germany
- ISO Number
- SDMT1204PDRMH
- Rake
- Positive
- Inscribed Circle
- 0.500 in
- Lead Angle
- 90 Degrees
- Item
- Square Milling Insert
- Insert Style
- SDMT
- For Use With
- M390 Helical Mills
- Features
- Optimal Chip Evacuation and Performance While Maintaining Lower Maintenance Costs
- Manufacturer Grade
- WP35CM
- Measurement System
- Decimal Inch
- ANSI Code
- SDMT43PDRMH
- Clearance Angle
- 15 Degrees
- Finish - Machining
- TiN+TiCN+Al2O3
- Coating Process
- CVD
- Cutting Application
- Face Milling, Square End Side Milling/Shoulder Milling, Square End Slotting
- Primary Material Application
- Stainless Steel, Steel
- Number of Cutting Edges
- 4
- Shape
- Square
- Secondary Material Application ISO Code
- K, S
- Secondary Material Application
- Cast Iron, High-Temperature Alloy
- Primary Material Application ISO Code
- M, P
- Material - Machining
- Carbide
- Compatible Product Type
- M390 Helical Mills
Dimensions
- Insert Size
- 43
- Cutting Edge Length
- 0.5000 in
- Thickness
- 0.1893 in
- Depth of Cut
- 0.043 in
- Corner Radius
- 0.047 in
- Fits Chest Size
- Optimal Chip Evacuation and Performance While Maintaining Lower Maintenance Costs
Description
Square Milling Insert, Inscribed Circle 0.500 in, Rake Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.