Latching Balls, 1/4
- Mfr # QC14SET
- Zoro # G010412043
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Connection Size
1/4"
For Use With
Automotive A/C Systems
Product Type
Quick Coupler
Includes
1-QCH14, 1-QCL14, AD84L Adapter
Features
6 Latching Balls Provide Superior Alignment; One Year Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QC14SET
- Zoro #
- G010412043
- UPC #
- 750377351518
- Country of Origin
- China
Dimensions
- Connection Size
- 1/4"
- Access Connection Size
- 1/4 in
- Line Connection Size
- 1/4 in
Details
- Item
- Quick Coupler
- For Use With
- Automotive A/C Systems
- Product Type
- Quick Coupler
- Includes
- 1-QCH14, 1-QCL14, AD84L Adapter
- Features
- 6 Latching Balls Provide Superior Alignment; One Year Warranty
- Application
- Automotive
- For Refrigerant Type
- R-12
- Access Connection Type
- SAE
- Valve Type
- Access
- Access Connection Gender
- Male
- Tool Type
- Quick Coupler
Description
Latching balls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.