Solid Oil Bearings

  • Mfr # 22312 CC W33 C3 W64B
  • Zoro # G010435868
product price: 
$
560.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
60 mm
Outside Dia. (mm)
130 mm
Static Load Capacity
335 kN
Lubrication
Required
Type
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Details

MFR #
22312 CC W33 C3 W64B
Zoro #
G010435868
UPC #
-
Country of Origin
Sweden
Static Load Capacity
335 kN
Lubrication
Required
Type
Cylindrical
Bearing Type
Roller Bearing
Cage Material
Steel
Bore Tolerance
0.015mm to 0
Temp. Range
-30 Degree to 200 Degree C

Dimensions

Bore Dia. (mm)
60 mm
Outside Dia. (mm)
130 mm
Width (mm)
46 mm

Ratings & reviews