Shop FLUKE
See all product information
Create Account
Pressure Module
- Mfr # FLUKE-750P5IN
- Zoro # G010457396
product price:Â
$
2,832.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Differential
Total Uncertainty
+/- 0.3% (1 Year, 15-35 Degrees C), +/- 0.25% (6 Month)
For Use With
Fluke 718EX/725EX
High Side Media
Dry Air
Low Side Media
Dry Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLUKE-750P5IN
- Zoro #
- G010457396
- UPC #
- 095969768573
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- Pressure Module
- Type
- Differential
- Total Uncertainty
- +/- 0.3% (1 Year, 15-35 Degrees C), +/- 0.25% (6 Month)
- For Use With
- Fluke 718EX/725EX
- High Side Media
- Dry Air
- Low Side Media
- Dry Air
- Low Side Compatible With
- Dry Air or Non-Corrosive Gas, Non-Corrosive Gas
- Reference Uncertainty (%)
- 0.15 %
- Includes
- NPT, Metric (BSP) and M20 Adapters
- Calibration Certificate
- Yes
- High Side Compatible With
- 316 Stainless Steel; Dry Air or Non-Corrosive Gas; Non-Corrosive Gas
- Reference Uncertainty
- 0.15 %
- Intrinsic Safety
- Not Specified Intrinsically Safe
- Pressure Measurement - Minimum
- 0 psi
- Pressure Module Type
- Differential
- Pressure Measurement - Maximum
- 5 in wc
- Compatible with Series
- 750P
Description
Pressure Module, Differential, Total Uncertainty +/- 0.3 Percent (1 Year, 15-35 Degrees C), +/- 0.25 Percent (6 Month), High Side Compatible With 316 Stainless Steel; Dry Air or Non-Corrosive Gas; Non-Corrosive Gas, Low Side Compatible With Dry Air or Non-Corrosive Gas, Non-Corrosive Gas, For Use With Fluke 718EX/725EX, Yes Calibration Certificate, Includes NPT, Metric (BSP) and M20 Adapters, Manufacturers Warranty Length 1 yr