Spin-On replacement filter for C302EFD / SOFIMA

  • Mfr # B1SO0004104
  • Zoro # G010489144
product price: 
$
127.99
/ea
Sold in multiples of 2 for $255.98
Free Shipping & Returns

Key Features

Micron Rating
10 µ
Filter Media
Microglass
Length
9.016"
Outside Dia.
5.079"
Application
Filtration
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B1SO0004104
Zoro #
G010489144
UPC #
-
Country of Origin
Italy

Dimensions

Length
9.016"
Outside Dia.
5.079"

Details

Micron Rating
10 µ
Filter Media
Microglass
Application
Filtration
Microns
10 µ
Head Material
Microglass
Replaces Part Number
C302EFD
Replaces Brand
Sofima

Description

Beta 1 Filters B1SO0004149 is a quality replacement for SOFIMA / C302EFD.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & reviews