This item is Discontinued.

This item is Discontinued.
Studio Pro Over Ear Wireless Headphones, Black (Discontinued)
Mfr #
HBASTUDIOPRORBLK4
Zoro #
G010589882
UPC # 812887019392
Country of Origin China
Category Earbuds & Headphones
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HBASTUDIOPRORBLK4
Zoro #
G010589882
UPC #
812887019392
Country of Origin
China
Dimensions
Cable Length
3.42 in
Width
6.54 in
Driver Size
1.57"
Details
Color
Black
Material
Plastics and Metals
Item
Headset
Includes
Studio Pro Wireless Over-ear Headphones, USB Type-C Charging Cable
Features
Fast Charging, Audio/Video Remote Control Profile (AVRCP), Rechargeable Battery, USB Charging, Ergonomic Design, Voice Assistant, EQ3 Equilizer, Headphone Spatial Processing (HSP), Foldable, Comfortable, Adjustable Headband
Weight
0.637 lbs
Integrated Microphone
Yes
Earpiece Type
Binaural
Mount Type
Ear-cup
Connectivity Technology
Wireless
Ear Cushion Material
Foam
Earpiece Design
Over-the-ear
Microphone Technology
MEMS Technology
Maximum Frequency
20 kHz
Wireless Technology
Bluetooth
Sound Mode
Stereo
Wireless Operating Distance
30 ft
Minimum Frequency Response
20 Hz
Description
Jlab - Studio Pro Over Ear Wireless Headphones - Black
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.