Shop ABBOTT RUBBER
See all product information
Create Account
2-1/2 IN BOLTED HIGH PRESSURE CLAMP
- Mfr # 13MHP-250
- Zoro # G010607043
product price:Â
$
25.15
/ea
Key Features
Clamp Type
Bolted Tri Clamp
Material
304 Stainless Steel
Includes
2-1/2 in Bolted High Pressure Clamp
Size
2-1/2 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13MHP-250
- Zoro #
- G010607043
- UPC #
- -
- Country of Origin
- United States
- Clamp Type
- Bolted Tri Clamp
- Material
- 304 Stainless Steel
- Includes
- 2-1/2 in Bolted High Pressure Clamp
Dimensions
- Size
- 2-1/2 in.
Description
DOUBLE-BOLT CLAMP FOR TRI-CLAMP FITTINGS
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.