This item is Discontinued.

This item is Discontinued.
Weatherproof Compact Monoblock Marine Amplifier, 300W (Discontinued)
Mfr #
GM-ME300X1C
Zoro #
G010633639
UPC # 884938463645
Country of Origin China
Category Marine & Boat Speakers & Navigation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GM-ME300X1C
- Zoro #
- G010633639
- UPC #
- 884938463645
- Country of Origin
- China
Description
Weatherproof Compact Monoblock Marine Amplifier - 300W Pioneer's GM-ME300X1C is a weatherproof, Class-D monoaural marine amplifier that is IP67 rated and SAE J1171 Certified. - This amplifier features 21-step frequency selection and top adjustment access that benefits when installing into narrow compartments. - The microcomputer Protection Control System PCS, provides thermal protection, controlled current, and voltage protection to ensure stable output operation. The microcomputer also provides a selectable power mode to match the speaker's handling. Features: IP67 rated PCS Protection Control System 21-step frequency selection LPF/HPF Switching power supply controlled by microcomputer Technical Specifications: Number of Channels - 1 Frequency Response - 20 - 240 Hz 2 Ohm RMS Power Per Channel - 300W x 1 Signal-to-Noise Ratio - 75dB Dimensions L x W x H - 11-13/16'' x 4-1/8'' x 1-5/8'' *Sold as an Individual
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.