Shop SMARTWASHER
See all product information
Create Account
Brush Assembly
- Mfr # 14218
- Zoro # G0106620
product price:Â
$
93.75
/ea
Key Features
Fits Brand
Smartwasher
For Use With Mfr. Model Number
14144
Handle Material
Plastic
Compatible Parts Washer Manufacturer Model Number
1004851 (14144), 1005003 (14710)
Overall Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14218
- Zoro #
- G0106620
- UPC #
- 649123000391
- Country of Origin
- United States
- Item
- Parts Washer Brush
- Fits Brand
- Smartwasher
- For Use With Mfr. Model Number
- 14144
- Handle Material
- Plastic
- Compatible Parts Washer Manufacturer Model Number
- 1004851 (14144), 1005003 (14710)
- Handle Shape
- Straight
- Bristle Material
- Trialoy Polymer
- Compatible with Brand
- Smartwasher
- Includes
- Brush, Hose
Dimensions
- Overall Length
- 10 in
- Bristle Length
- 2 1/2 in
- Hose Length
- 4 ft
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Parts Washer Brush, Bristle Material Trialoy Polymer, Handle Material Plastic, Handle Shape Straight, Overall Length 10 in, Hose Length 4 ft, Compatible with Brand Smartwasher, Compatible Parts Washer Grainger Part Number 19MY24, Bristle Length 2 1/2 in, Compatible Parts Washer Manufacturer Model Number 1004851 (14144), 1005003 (14710)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.