Shop JENSEN
See all product information
Create Account
Wall Mountable Bluetooth Music System
- Mfr # JBS-215
- Zoro # G010877835
product price:Â
$
78.99
/ea
Key Features
Color
Black
Depth
4.9 in
Width
19.6 in
Length
9.1 in
Battery Size
CR2025
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JBS-215
- Zoro #
- G010877835
- UPC #
- 077283912115
- Country of Origin
- China
- Item
- Wall Mountable Bluetooth Music System
- Color
- Black
- Number of Batteries
- 1
- AC Power Included
- Yes
Dimensions
- Depth
- 4.9 in
- Width
- 19.6 in
- Length
- 9.1 in
- Battery Size
- CR2025
Description
Wall Mountable Bluetooth Music System
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.