Shop MAG 1
See all product information
Create Account
DOT 3 Brake Fluid, 1 gal, Glycol Base
- Mfr # MAG1121
- Zoro # G010881733
product price:Â
$
30.39
/ea
Key Features
Features
Complies with Federal Motor Vehicle Safety Standard 116, Specially Blended Formula that Meets or Exceeds the Highest Standards of Performance, Suitable for all Vehicles Including EV
Base Formulation
Glycol
Minimum pH Level
7.5
Brake Fluid Type
DOT 3
Brake Type
Anti-Lock Brakes, Drum Brakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAG1121
- Zoro #
- G010881733
- UPC #
- 071621001219
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
- Fits Chest Size
- Complies with Federal Motor Vehicle Safety Standard 116, Specially Blended Formula that Meets or Exceeds the Highest Standards of Performance, Suitable for all Vehicles Including EV
Details
- Item
- DOT 3 Brake Fluid, 1 gal
- Features
- Complies with Federal Motor Vehicle Safety Standard 116, Specially Blended Formula that Meets or Exceeds the Highest Standards of Performance, Suitable for all Vehicles Including EV
- Base Formulation
- Glycol
- Minimum pH Level
- 7.5
- Brake Fluid Type
- DOT 3
- Brake Type
- Anti-Lock Brakes, Drum Brakes
- Color
- Colorless to Light Yellow
- Specific Gravity
- 1.025 to 1.075
- Boiling Point
- 284 Degrees F
- Standards
- SAE J1703
- Maximum pH Level
- 11.5
- Product Form
- Liquid
Description
DOT 3 Brake Fluid, 1 gal, Base Formulation Glycol, Brake Fluid Type DOT 3, Brake Type Anti-Lock Brakes, Drum Brakes, Container Size 1 gal, Standards SAE J1703, Boiling Point 284 Degrees F, Color Colorless to Light Yellow, Features Complies with Federal Motor Vehicle Safety Standard 116, Specially Blended Formula that Meets or Exceeds the Highest Standards of Performance, Suitable for all Vehicles Including EV, Maximum pH Level 11.5, Minimum pH Level 7.5, Product Form Liquid
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.