Shop SAGINAW CONTROL & ENGINEERING
See all product information
Create Account
Column, Straight
- Mfr # SCE-66CCOL
- Zoro # G011164521
product price:
$
398.99
/ea
Free Shipping & Returns
Key Features
Dimension
35 in. H x 6 in. W x 6 in. L
Height
35 in
Width
6 in
Color
Gray
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCE-66CCOL
- Zoro #
- G011164521
- UPC #
- -
- Country of Origin
- United States
- Item
- Column
- Color
- Gray
- Finish
- Powder Coated
- Application
- Designed to allow enclosures to be floor mounted. Columns can be mounted to either size base. Columns have flanges at each end and a gasketed access plate. "SS" parts are stainless steel Type 304.
- Description
- Column, Straight
Dimensions
- Dimension
- 35 in. H x 6 in. W x 6 in. L
- Height
- 35 in
- Width
- 6 in
- Length
- 6 in
- Depth
- 6.00"
Description
- •ANSI-61 gray powder coated. "SS" parts are #4 brush finish.
- •Designed to allow enclosures to be floor mounted. Columns can be mounted to either size base. Columns have flanges at each end and a gasketed access plate. "SS" parts are stainless steel Type 304.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.