This item is Discontinued.

Tj Davies Co Solid Retention Knob PS-275

This item is Discontinued.

Tj Davies Co

Solid Retention Knob (Discontinued)

Mfr # PS-275
Zoro # G011178054
Country of Origin United States
Category Knobs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS-275
Zoro #
G011178054
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Overall Length
2.3 in
Flange to Knob Length
1 in
Flange to Angle Length
0.8 in
Neck Dia.
0.82 in
Taper Size
CAT50

Details

Item
Solid Retention Knob
Number of O-Ring(s)
0
Coolant Fed
Non-Coolant Through
Knob Angle
45 Degrees

Description

PS-275, CAT50 Solid Retention Knob with a 45 Degree angle


  • •Manufactured utilizing AMS-6274/AISI-8620 alloy steel
  • •Each retention knob is carburized (hardened) to 58-62HRC with a case depth of .020-.030. Core hardness 40HRC
  • •Threads are single pointed to ensure full thread depth is achieved. Our process ensures high concentricity and balanced threads
  • •All Retention Knobs surface (Not just the mating surface) have a precision finish of 32 RMA micro or better

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.